DESCRIPTION

  • Can be used where throttling capabilities are desired
  • High pressure gate valve has screw-in faucet type handle and is approved for controlling flows

Orenco Systems PVC Schedule 80 High Pressure Gate Valve

OVG1000S

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Schedule Class
80
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY