DESCRIPTION

Orenco Systems Ring Insert

OGRI

Diameter:

SPECIFICATIONS

Diameter
30 in
Height
6 in
Length
32 in
Material
Plastic
NSF Certified
No
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY