ORIGINS HAND SHOWER SYSTEM

Part #SYMS9603PLRT2415  |  Item #7294490  |  Manufacturer Part #S-9603-PLR-T24-1.5

Type:

SYMS9603PLRT2415
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins hand shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • ADA 24" grab bar for hand shower
  • In-line vacuum breaker
  • Flexible 60" metal hose
  • ADA Single mode hand shower with non-positive shutoff
  • GPM 1.5 (5.7 L/min)
  • Tub spout and showerhead not included

Specifications

CEC Compliant: For Sale in CA

Type: SYMS9603PLRT2415