This product requires certification to purchase.

.5 True Union Ball Valve - Whiteline PP SF

Orion

.5 True Union Ball Valve - Whiteline PP SF

  • Fast #
  • Part #O740114
  • Item #11696295
  • Manufacturer Part #740114
3.4 out of 5 Customer Rating
Brand image
Orion

.5 True Union Ball Valve - Whiteline PP SF

  • Fast #
  • Part #O740114
  • Item #11696295
  • Manufacturer Part #740114
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With handle regulator
  • Whiteline PP
  • Socket fuse connection
  • .5 IN
  • Whiteline PPI is ideal for transporting deionized, distilled water or other liquids where a high degree of purity is required
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Height
2-93/100 in
Pressure - Maximum
150 psi
Valve Size
1/2 in
Weight
1.4 lb
Width
2-9/100 in
Characteristics & Features
Valve Operator
T-Handle
Valve Type
Ball Valve
Warranty & Product Information
Origin
Domestic
Recommended Valve Application
Liquid
Type
O740114
UPC
643925467307