This product requires certification to purchase.

1.5 45 Deg Elbow - Whiteline PVDF SF

Orion

1.5 45 Deg Elbow - Whiteline PVDF SF

  • Fast #
  • Part #O750513
  • Item #11696424
  • Manufacturer Part #750513
3.8 out of 5 Customer Rating
Brand image
Orion

1.5 45 Deg Elbow - Whiteline PVDF SF

  • Fast #
  • Part #O750513
  • Item #11696424
  • Manufacturer Part #750513
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 45 Degree
  • Whiteline PVDF
  • Socket fuse connection
  • 2 IN
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Elbow
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
Origin
Global
Type
O750513
UPC
849318022089