This product requires certification to purchase.

1-1/2 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

You last purchased this on
 
Orion

Blueline® 1-1/2 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

  • Fast #
  • Part #O710004
  • Item #1362078
  • Manufacturer Part #710004
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orion

Blueline® 1-1/2 in. Mechanical Joint Straight Polypropylene Clean-Out Tee with Plug

  • Fast #
  • Part #O710004
  • Item #1362078
  • Manufacturer Part #710004
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cleanout
  • 1-1/2 in
  • No Hub
  • Blueline FRPP
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Spigot
End Connection 2:
Mechanical Joint
End Connection 3:
Spigot
End Connections:
Spigot x Mechanical Joint x Spigot
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cleanout Tee
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40