This product requires certification to purchase.

3 in. Universal Plastic Cleanout Plug

Orion

Blueline® 3 in. Universal Plastic Cleanout Plug

  • Fast #
  • Part #OCPCM
  • Item #1273968
  • Manufacturer Part #710214
3.3 out of 5 Customer Rating
Brand image
Orion

Blueline® 3 in. Universal Plastic Cleanout Plug

  • Fast #
  • Part #OCPCM
  • Item #1273968
  • Manufacturer Part #710214
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cleanout
  • Universal
  • 3 in
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Blueline®
Color Finish Name:
Blue
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug
Material:
Plastic
Material Type:
Polypropylene
Schedule Class:
40
UPC:
849318009028