• Cart

DESCRIPTION

  • Drainage
  • For use with chemical material
  • Made with polypropylene

Orion Fittings PolyStar™ 10 ft. Schedule 40 Mechanical Joint Pressure Polyethylene

OPPB10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
PolyStar™
Color Finish
Blue
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
10 ft
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
6 in
Schedule Class
40