3 in. x 10 ft. Mechanical Joint 40 Plastic Pressure Pipe
Brownline® 3 in. x 10 ft. Mechanical Joint 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Schedule 40
- 3 in
- Brownline PP
- 10 ft. lengths
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2657, ASTM F-1412, ASTM D-4101, ASTM F-1673, ASTM D-3222
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- Brownline®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40
- UL Listed:
- Yes
- Valve Body Material:
- Polypropylene
- Weight:
- 0.5 lb
- Width:
- 2 in