6 in. x 10 ft. Mechanical Joint 40 Plastic Pressure Pipe

You last purchased this on
 
Orion Fittings

Brownline® 6 in. x 10 ft. Mechanical Joint 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 
Orion Fittings

Brownline® 6 in. x 10 ft. Mechanical Joint 40 Plastic Pressure Pipe

  • Fast #
  • Part #MMROPPBBU10
  • Item #4417506
  • Manufacturer Part #790214
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Schedule 40
  • 6 in
  • Brownline PP
  • 10 ft. lengths
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-2657, ASTM F-1412, ASTM D-4101, ASTM F-1673, ASTM D-3222
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Collection:
Brownline®
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
6-5/8 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
6 in
Height:
120 in
Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
PipeTubing Size:
6 in
Schedule Class:
40
UL Listed:
Yes
Valve Body Material:
Polypropylene
Weight:
0.5 lb
Width:
6-63/100 in