1/2 in. Socket Fusion Plastic Coupling
Whiteline® 1/2 in. Socket Fusion Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Whiteline PVDF
- Socket Fuse
- Homopolymer
- 1/2 in
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Whiteline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/100 in
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Height:
- 1-61/100 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Product Type:
- Coupling
- Schedule Class:
- 80
- Valve Body Material:
- PVDF
- Weight:
- 0.06 lb
- Width:
- 1-19/100 in