2 in. No-Hub Plain End Straight PVDF Clean-Out Tee in Cream
Plenum Plus® 2 in. No-Hub Plain End Straight PVDF Clean-Out Tee in Cream
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 2 in
- No hub
- Cleanout
- Plenum Plus PVDF
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Tee
- Height:
- 5-47/100 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Valve Body Material:
- PVDF
- Wall Thickness:
- 0.154 in
- Weight:
- 0.72 lb
- Width:
- 5-1/2 in