2 in. Plain End PVDF P-Trap

You last purchased this on
 
Orion Fittings

Plenum Plus® 2 in. Plain End PVDF P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 2 in. Plain End PVDF P-Trap

  • Fast #
  • Part #O723119
  • Item #5166975
  • Manufacturer Part #723119
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 2 in
  • No hub
  • Adjustable
  • Plenum Plus PVDF
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Clean Bagged:
No
Collection:
Plenum Plus®
End Connection 1:
No Hub
End Connection 2:
Plain End
End Connections:
No Hub x Plain End
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
7-1/2 in
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Valve Body Material:
PVDF
Wall Thickness:
0.154 in
Weight:
1.75 lb
Width:
10 in