2 x 2 x 1-1/2 in. No Hub Polypropylene Double Lateral Wye

You last purchased this on
 
Orion Fittings

NH Series 2 x 2 x 1-1/2 in. No Hub Polypropylene Double Lateral Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

NH Series 2 x 2 x 1-1/2 in. No Hub Polypropylene Double Lateral Wye

  • Fast #
  • Part #OR45YKKJ
  • Item #805624
  • Manufacturer Part #710141
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 2 in x 1-1/2 in
  • No Hub
  • Reducing 45 Degree
  • Blueline
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
CSA Certified:
CSA B181.3
Clean Bagged:
No
Collection:
NH Series
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-19/50 in
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connections:
Spigot
FM Approved:
No
Fits Pipe Size:
2 in x 1-1/2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Wye
Height:
7-1/4 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
Valve Body Material:
Plastic
Weight:
0.35 lb
Width:
5-37/100 in