DESCRIPTION

Orion Fittings 20 ft. Schedule 40 Mechanical Joint Plastic Pressure Pipe

O012040644020

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Brown
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
4 in
Schedule Class
40