3 in. x 10 ft. Schedule 40 PVDF Pipe

You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. x 10 ft. Schedule 40 PVDF Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. x 10 ft. Schedule 40 PVDF Pipe

  • Fast #
  • Part #O792520
  • Item #5167027
  • Manufacturer Part #792520
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Schedule 40
  • 3 in
  • Plenum+ PVDF
  • 10 ft. lengths
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Collection:
Plenum Plus®
Diameter - Outside:
3-1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
3 in
Height:
120 in
Length:
10 ft
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
PipeTubing Size:
3 in
Schedule Class:
40
Valve Body Material:
PVDF
Weight:
18.9 lb
Width:
3-1/2 in