3 in. PVDF Coupling

You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. PVDF Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. PVDF Coupling

  • Fast #
  • Part #O728120
  • Item #5166993
  • Manufacturer Part #728120
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 3 in
  • Rionfuse
  • Thermal fusion
  • Plenum Plus PVDF
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Clean Bagged:
No
Collection:
Plenum Plus®
Color Finish Name:
White
End Connection 1:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Height:
2-1/20 in
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Valve Body Material:
PVDF
Wall Thickness:
1.018 in
Weight:
0.86 lb
Width:
4-7/10 in