4 x 10 ft. Plastic Pipe

You last purchased this on
 
Orion Fittings

Plenum Plus® 4 x 10 ft. Plastic Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 4 x 10 ft. Plastic Pipe

  • Fast #
  • Part #O792530
  • Item #5167097
  • Manufacturer Part #792530
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Schedule 40
  • 4 in
  • Plenum+ PVDF
  • 10 ft. lengths
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Collection:
Plenum Plus®
Diameter - Outside:
4-1/2 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
4 in
Height:
120 in
Length:
10 ft
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
PipeTubing Size:
4 in
Schedule Class:
40
Valve Body Material:
PVDF
Weight:
27.6 lb
Width:
4-1/2 in