2 in. No-Hub Countersunk Plastic Plug
Blueline® 2 in. No-Hub Countersunk Plastic Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Universal
- 2 in
- Countersunk Cleanout
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Height:
- 49/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Cleanout Plug
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 0.1 lb
- Width:
- 2-19/50 in