DESCRIPTION

  • All identical material, no electrolysis, no metal in joint
  • Completely sealed for strength and durability
  • Fast and easy to install
  • Forms true hermetically sealed joint

Orion Fittings Mechanical Joint Polyethylene Tee

OCOT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM E-84
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene