DESCRIPTION

Orion Fittings Polypropylene Mechanical Joint 45 Degree Elbow

O45E

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Size
1-1/2 in x 1-1/2 in
Type
Straight