DESCRIPTION

  • For use with chemical material
  • Made with polypropylene
  • No-hub

Orion Fittings Mechanical Joint Polypropylene Cap

OMJ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene