DESCRIPTION

  • All identical material, no electrolysis, no metal in joint
  • Completely sealed for strength and durability
  • Fast and easy to install
  • Forms true hermetically sealed joint
  • Orion fusion systems meet ASTM D2657 standards in their entirety
  • Several models of economical heat fusing tools are readily available from Orion

Orion Fittings Polypropylene Mechanical Joint Union P-Trap

OUTP

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Inside Diameter
2 in
Material
Plastic
Material Type
Polypropylene
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY