DESCRIPTION

  • All identical material, no electrolysis, no metal in joint
  • Completely sealed for strength and durability
  • Fast and easy to install
  • Full drop union P-Trap forms true hermetically sealed joint

Orion Fittings Polypropylene Unioun P-Trap

OUTPJ

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-2657
End Connection 1
Union
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS