3 x 3 x 2 in. No-Hub Plain End Reducing and Sanitary PVDF Tee in Cream
NH Series 3 x 3 x 2 in. No-Hub Plain End Reducing and Sanitary PVDF Tee in Cream
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3 in x 2 in
- No Hub
- Reducing 90 Degree
- Plenum+
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Basin Shape:
- Rectangle
- Capacity:
- 80 gal
- Clean Bagged:
- No
- Collection:
- NH Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Depth:
- 4 in
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Faucet Mount:
- Deck Mount
- Fits Pipe Size:
- 3 in x 2 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Tee
- Height:
- 6-17/25 in
- Installation Type:
- Skirted
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Overall Height:
- 40 in
- Overall Length:
- 52 in
- Overall Width:
- 32 in
- PipeTubing Size:
- 3 in
- Product Type:
- Tee
- Schedule Class:
- 40
- Shape:
- Rectangular
- Size:
- 52 in x 32 in
- Valve Body Material:
- Plastic
- Weight:
- 1.94 lb
- Width:
- 5-63/100 in