1/2 in. Socket Fusion PVDF 90 Degree Elbow in White
Whiteline® 1/2 in. Socket Fusion PVDF 90 Degree Elbow in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in
- Socket Fuse
- 90 Degree
- Whiteline PVDF
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Whiteline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Height:
- 2-23/100 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- Elbow
- Schedule Class:
- 80
- Valve Body Material:
- PVDF
- Weight:
- 0.13 lb
- Width:
- 2-23/100 in