1 in. Aluminum Interlocking Hasp for 6 Padlocks

Part #O045AL080  |  Item #7446994  |  Manufacturer Part #045-AL080

Call for Pricing EACH

Inside Diameter:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red

Inside Diameter: 1 in

Material: Aluminum

Product Type: Interlocking Hasp

Weight: 0.1