5-4/5 x 144 in. Wide Blade Decimal Measure Tape
5-4/5 x 144 in. Wide Blade Decimal Measure Tape
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Blade Length (in):
- 144 in
- Case Material:
- Zinc
- Color Finish Name:
- Silver, Yellow
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 5-4/5 in
- Material:
- Die Cast Metal
- Tool Type:
- Tape
- Weight:
- 0.39 lb
- Width:
- 3-1/2 in