5 in. Anchor Flat Soapstone

ORS Nasco

5 in. Anchor Flat Soapstone

Brand image
ORS Nasco

5 in. Anchor Flat Soapstone

  • Part #O100FL5
  • Item #3931249
  • Manufacturer Part #100-FL-5
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 28ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Color Finish Name:
White
Diameter:
3/16 in
Length:
5 in
Product Type:
Soap Stone

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';