9 in. Magnetic Torpedo Level

You last purchased this on
 
ORS Nasco

9 in. Magnetic Torpedo Level

This product requires certification to purchase.
Brand image
You last purchased this on
 
ORS Nasco

9 in. Magnetic Torpedo Level

  • Fast #
  • Part #O100A5819
  • Item #6400296
  • Manufacturer Part #100-A581-9
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Height:
1-3/5 in
Length:
9 in
Material:
Aluminum, Plastic
Material Type:
Acrylic
Weight:
0.36 lb
Width:
9 in