L and XL Size Safety Vest

You last purchased this on
 
ORS Nasco

L and XL Size Safety Vest

This product requires certification to purchase.
Brand image
You last purchased this on
 
ORS Nasco

L and XL Size Safety Vest

  • Fast #
  • Part #O15021055
  • Item #7296005
  • Manufacturer Part #150-21055
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 107 Class 2
Clothing Size:
L/XL
Color Finish Name:
Lime
Material:
Plastic, Mesh
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes