1/2 in. x 12 ft. Leverlock® Tape Rule
Leverlock® 1/2 in. x 12 ft. Leverlock® Tape Rule
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Write-On Label: For repeated use with carpenter pencil
- Non-Marring Frictionless Base: To help protect work surface
- Automatic blade lock holds blade securely in position
- Color: Yellow/Black
- Size: 1/2" x 12'
- Easy Inside/Outside Measurements
Specifications
- Collection:
- Leverlock®
- Color Finish Name:
- Black, Yellow
- Length:
- 12 ft
- Material:
- Steel
- Product Type:
- Tape Rule
- Width:
- 1/2 in