DESCRIPTION

Aluminum No-Hub Backflow Preventer

O4ABNH

Valve Size:

SPECIFICATIONS

End Connection 1
No Hub
FM Approved
No
IAPMO Listed
No
Material
Aluminum
NSF Certified
No
UL Listed
No
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY