Oshkosh Tool Company
8 ft. Sewer Spoon with Ash Handle
Part #OSPOON8 | Item #4932158 | Manufacturer Part #2024
Call for Pricing
Length:
8 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Sewer spoons makes short work of those tough to reach spaces
- Scoop is turned up at the edges and is flat on the bottom
- Spoons get to those hard to reach spaces
- Solid ash handle
Specifications
Blade Material: Carbon Steel
Handle Material: Wood
Length: 8 ft
Material: Alloy Steel
Number Of Pieces: 1 Piece
Shovel Head Type: Round
Tool Type: Sewer Spoon
Waterworks Application: Sewer