160 Lumens AA Outback Flashlight in Kings Camo
160 Lumens AA Outback Flashlight in Kings Camo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Kings Camo
- Height:
- 6-9/10 in
- Light Bulb Type:
- LED
- Lumens:
- 160
- UL Listed:
- No
- Watts:
- 3 W
- Width:
- 1-3/10 in