70 Lumens AAA Outback Flashlight in Black
70 Lumens AAA Outback Flashlight in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Battery Size:
- AAA
- Color Finish Name:
- Black
- Light Bulb Type:
- LED
- Lumens:
- 70
- UL Listed:
- No
- Watts:
- 1 W