90 Lumens AAA LED Flashlight in Black

You last purchased this on
 
Outback Flashlights

90 Lumens AAA LED Flashlight in Black

This product requires certification to purchase.
You last purchased this on
 
Outback Flashlights

90 Lumens AAA LED Flashlight in Black

  • Fast #
  • Part #O8100
  • Item #3871178
  • Manufacturer Part #8100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
AAA
Color Finish Name:
Black
Light Bulb Type:
LED
Lumens:
90
UL Listed:
No
Watts:
1 W