Oval Lighted Push Button in Rustic Brick

Part #CBSOVLRB  |  Item #1831960  |  Manufacturer Part #BSOVL-RB

$16.40 EACH

Color/Finish: Rustic Brick

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Year Warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

CE Approved: No

Color Finish: Rustic Brick

Color Finish Category: Browns

Depth: 3/4 in

Diameter: 2-13/100 in

Energy Star Compliant: No

Height: 4-19/50 in

Installation Type: Surface Mount