Oventrop

1 in. Solder Balancing Valve

Part #O1660953  |  Manufacturer Part #1660953

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Solder

Lead Law Compliant: Yes

Material: Bronze

Valve Size: 1 in