2-1/2 in. Cast Iron Grooved Balancing Valve
2-1/2 in. Cast Iron Grooved Balancing Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 302
- Pressure - Maximum:
- 362 psi
- Valve Size:
- 2-1/2 in