This product requires certification to purchase.

3/4 in. Brass PT Port FNPT Ball Valve

Oventrop

Series 801 3/4 in. Brass PT Port FNPT Ball Valve

  • Fast #
  • Part #O8012121
  • Item #7361555
  • Manufacturer Part #8012121
5 out of 5 Customer Rating
Brand image
Oventrop

Series 801 3/4 in. Brass PT Port FNPT Ball Valve

  • Fast #
  • Part #O8012121
  • Item #7361555
  • Manufacturer Part #8012121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • “Series 801” combination Y-strainer ball valve
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Height
3-33/50 in
Length
4-97/100 in
Pressure - Maximum
600 psi
Valve Size
3/4 in
Characteristics & Features
Collection
Series 801
Material
Brass
Valve Body Material
Brass
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
PT Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 125
NSF
NSF 372
Origin
Domestic
Recommended Valve Application
Cold, Water
UL Listed
No