DESCRIPTION

  • Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
  • Assured thermal performance controls operating costs due to reduction of heat loss or gain through duct walls
  • By conserving heating and cooling energy, HVAC systems may operate under reduced load
  • Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
  • Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket
  • Helps control moisture condensation on the ductwork as well as on the outer vapor retarder jacket
  • This helps maintain insulation efficiency and reduces the likelihood of stained ceilings due to moisture damage
  • Used for external insulation of commercial and residential heating, air conditioning and dual-temperature ducts operating at temperatures from 40° F (4° C) to 250° F (121° C)
  • When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
  • When installed in accordance with instructions so the compression is controlled provides specified thermal performance

Owens Corning Fiberglass 1-1/2 in. x 100 ft. #100 FSK Duct Wrap

O373755

Width:

SPECIFICATIONS

Length
100 ft
Thickness
1 1/2 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY