DESCRIPTION
- Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
- Assured thermal performance controls operating costs due to reduction of heat loss or gain through duct walls
- By conserving heating and cooling energy, HVAC systems may operate under reduced load
- Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
- Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket
- Helps control moisture condensation on the ductwork as well as on the outer vapor retarder jacket
- This helps maintain insulation efficiency and reduces the likelihood of stained ceilings due to moisture damage
- Used for external insulation of commercial and residential heating, air conditioning and dual-temperature ducts operating at temperatures from 40° F (4° C) to 250° F (121° C)
- When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
- When installed in accordance with instructions so the compression is controlled, SOFTR™ All-Service Duct Wrap FiberGLAS® insulation provides specified thermal performance
Owens Corning Fiberglass 1-1/2 in. x 100 ft. 75# FSK Duct Wrap
O373626
Width:
SPECIFICATIONS
- Length
- 100 ft
- Thickness
- 1 1/2 in
- Width
- 48 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday