DESCRIPTION

Owens Corning Fiberglass 1-1/2 x 48 in. Duct Board

O800FRK

Length:

SPECIFICATIONS

Height
1-1/2 in
Length
120 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY