DESCRIPTION

  • Durable airstream surface
  • Outstanding thermal performance

Owens Corning Fiberglass 1-1/2 x 48 in. Duct Board Sheet

O441743

Length:

SPECIFICATIONS

Height
1-1/2 in
Length
1440 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY