DESCRIPTION

Owens Corning Fiberglass 1 x 47 in. Acoustic Liner

O634235

Length:

SPECIFICATIONS

Length
100 ft
Thickness
1 in
Width
47 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY