DESCRIPTION

  • Comfortable handling
  • Lasting performance

Owens Corning Fiberglass 1 x 47 in. Duct Liner

O447354

Length:

SPECIFICATIONS

Length
100 ft
Thickness
1 in
Width
47 in

Starting at
Call for Pricing
  • QUANTITY