• Cart

DESCRIPTION

  • Comfortable handling
  • Lasting performance

Owens Corning Fiberglass 100 ft. x 1 x 47 in. Duct Liner

O447354

Length:

100 ft

SPECIFICATIONS

Length
100 ft
Thickness
1 in
Width
47 in

  • QUANTITY

0 item(s) added to Cart Checkout Now