DESCRIPTION

Owens Corning Fiberglass 2.2 x 48 in. Foil Scrim Kraft Wrap

O496917

Length:

SPECIFICATIONS

Length
75 ft
Thickness
2 1/5 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY