100 ft. x 35-1/2 x 1 in. Fiberglass Duct Liner
QuietR® 100 ft. x 35-1/2 x 1 in. Fiberglass Duct Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- QuietR®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R4.2
- Thickness:
- 1 in
- Width:
- 35-1/2 in